Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill 0.047"X0.141, Number of Flutes: 4
Mfr # CCMG-.047-R010-DLC
Zoro # G4486400
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 1-1/2"
- Length of Cut 0.141"
- Shank Dia. 1/8"
Product Information
- Brand Melin Tool Co
- MFR # CCMG-.047-R010-DLC
- Zoro # G4486400
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 0.141" |
Shank Dia. | 1/8" |
Milling Dia. | 0.047" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill 0.047"X0.141 |
End Mill Style | Radius |
Finish | DLC |
End Mill Material | Carbide |
Description
Carbide Micro End Mill 0.047 In.X0.141
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 3/16 Socket Bit x 3/4" - 1/4 Sq Dr (120H1264SB)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20691)
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 6 3/32 in L (J49905/32XL)
- HHIP Wire Measuring Gage (4901-0048)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.047x0.07" (EMGN-.047-SF3)
- MELIN TOOL CO Carbide Micro End Mill 0.020"X0.060 (CCMG-.020-R005)
- MELIN TOOL CO Carbide Micro End Mill 0.090X0.270, Milling Dia.: 0.090" (CCMG-.090-R010-ALTIN)
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 1x3/4", Overall Length: 2-3/4" (CS-1632-A8-TICN)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 3/4x5/8" (CS-1624-A)
- MELIN TOOL CO Rough/Finisher End Mill Sq 3/4"X3/4 (CRFPS-2424)
- MELIN TOOL CO Coarse-Rougher End Mill Sq 1/2"X5/8 (CCRP-1616-2)
- Melin Tool Co End Mills