Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill 0.040"X0.120, Number of Flutes: 4
Mfr # CCMG-.040-R010
Zoro # G4486157
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 1-1/2"
- Length of Cut 0.120"
- Finish Uncoated
Product Information
- Brand Melin Tool Co
- MFR # CCMG-.040-R010
- Zoro # G4486157
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 0.120" |
Shank Dia. | 1/8" |
Milling Dia. | 0.040" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill 0.040"X0.120 |
Finish | Uncoated |
End Mill Material | Carbide |
End Mill Style | Radius |
Description
Carbide Micro End Mill 0.040 In.X0.120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 15/16" Hex SAE Socket, 6 Points (J5230H)
- APEX TOOL GROUP 1/2 in Drive Socket Standard Socket, Oiled (5420-1PK)
- LENOX Band Saw Blade, 9 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (80238D2B92895)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/2 (17850016A)
- MELIN TOOL CO Carbide Router, 1F, Square, 1/4" x 1-1/4", Finish: Uncoated (ARMG-808-L)
- MELIN TOOL CO Coarse Rougher End Mill Sq 1-1/4"X2, Shank Dia.: 3/4" (CR-2440-M)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/4x1/2", Milling Dia.: 1/4" (AA-1208)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.005x0.015", Finish: Uncoated (AMG-.005)
- MELIN TOOL CO Rough/Finisher End Mill, Chf, 13/16x1-7/8", Milling Dia.: 13/16" (CCRFP-2426)
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 3/4x3", Number of Flutes: 3 (E-2424-L)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 3mmx3/8" (DD-12M3)
- Melin Tool Co Routing End Mills