Shop All Carbide Thread Mills
Melin Tool Co
Carbide Iso Thread Mill 4.3mm X 12mm
Mfr # TM-M6-1-H
Zoro # G4509327
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 63 mm
- Shank Dia. 6 mm
- Number of Flutes 3
- Length of Cut 12 mm
- Cutting Dia. 4.3 mm
Product Information
- Brand Melin Tool Co
- MFR # TM-M6-1-H
- Zoro # G4509327
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 63 mm |
Shank Dia. | 6 mm |
Length of Cut | 12 mm |
Cutting Dia. | 4.3 mm |
Details
Item | Carbide Iso Thread Mill 4.3mm X 12mm |
Number of Flutes | 3 |
End Mill Material | Carbide |
Finish | AlTiN |
Single End/Double End | Single End |
Flute Type | Helical |
Description
Carbide Iso Thread Mill 4.3mm X 12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Universal Suspenders (TB-51D)
- KLEIN TOOLS Precision Slotted Screwdriver 1/8 in Round (614-6)
- WILLIAMS Williams Ratchet Flare Nut Wrench, 9/16" (RFW-18)
- DRILL AMERICA U HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDU)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MELIN TOOL CO Carbide Thread Mill, 0.098 x 0.032, Overall Length: 2" (TM-6-L2)
- MELIN TOOL CO Carbide Un Thread Mill 0.300 X 19/32 (TM-1/8-27NPT-H)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- MICRO 100 Thread Mill Multi Point (TM-360-16X)
- Melin Tool Co Threading & Turning Tools