Shop All Carbide Thread Mills
Melin Tool Co
Carbide Iso Thread Mill, 2.9mm x 6.5mm
Mfr # TM-M4-.7-H
Zoro # G4693689
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 57 mm
- Shank Dia. 3 mm
- Number of Flutes 2
- Length of Cut 6.5 mm
- Finish AlTiN
Product Information
- Brand Melin Tool Co
- MFR # TM-M4-.7-H
- Zoro # G4693689
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 57 mm |
Shank Dia. | 3 mm |
Length of Cut | 6.5 mm |
Cutting Dia. | 2.9 mm |
Details
Item | Carbide Iso Thread Mill,2.9mm x 6.5mm |
Number of Flutes | 2 |
Finish | AlTiN |
End Mill Material | Carbide |
Flute Type | Helical |
Single End/Double End | Single End |
Description
Carbide Iso Thread Mill,2.9mm x 6.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 1 10-32X15 Zinc, Black Satin, Comp: Steel (K0116.1A11X15)
- MILWAUKEE TOOL 1/4 in. x 4 in. Slotted Cushion Grip Screwdriver (Made in USA) (MT206)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 90 Deg (44 21 J11 SBA)
- MAKITA ® 18V LXT® Li-Ion Compact 2.0 Ah Battery (BL1820)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- MELIN TOOL CO Carbide Thread Mill, 0.098 x 0.032, Overall Length: 2" (TM-6-L2)
- MELIN TOOL CO Carbide Un Thread Mill 0.300 X 19/32 (TM-1/8-27NPT-H)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/4, 18-56 TPI (SPTM182)
- Melin Tool Co Threading & Turning Tools