Shop All Carbide Thread Mills
Melin Tool Co
Carbide Iso Thread Mill, 19.1mm x 40mm, Length of Cut: 40 mm
Mfr # TM-M24-2.5-H
Zoro # G4692751
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100 mm
- Shank Dia. 20 mm
- Number of Flutes 4
- Length of Cut 40 mm
- Finish AlTiN
Product Information
- Brand Melin Tool Co
- MFR # TM-M24-2.5-H
- Zoro # G4692751
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 100 mm |
Shank Dia. | 20 mm |
Length of Cut | 40 mm |
Cutting Dia. | 19.1 mm |
Details
Item | Carbide Iso Thread Mill,19.1mm x 40mm |
Number of Flutes | 4 |
Finish | AlTiN |
End Mill Material | Carbide |
Single End/Double End | Single End |
Flute Type | Helical |
Description
Carbide Iso Thread Mill,19.1mm x 40mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3226X-5PK)
- PROTO EXTENSION 1/2DR 10 WOBBLE (PO5463W)
- DEWALT 12.0 Amp COMPACT Reciprocating Saw (DWE357)
- WESTWARD 10-Piece Impact Bit Socket Set, 1/2 in Drive, SAE, Hex Tip Type, Black Oxide (4PRH1)
- MELIN TOOL CO Carbide Thread Mill, 0.098 x 0.032, Overall Length: 2" (TM-6-L2)
- MELIN TOOL CO Carbide Un Thread Mill 0.300 X 19/32 (TM-1/8-27NPT-H)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.4950", Included Angle: 60 Degrees (41480)
- Melin Tool Co Threading & Turning Tools