Shop All Carbide Thread Mills
Melin Tool Co
Carbide Iso Thread Mill, 15.7mm x 30mm
Mfr # TM-M20-1.5-H
Zoro # G4692779
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 89 mm
- Shank Dia. 16 mm
- Number of Flutes 4
- Length of Cut 30 mm
- Finish AlTiN
Product Information
- Brand Melin Tool Co
- MFR # TM-M20-1.5-H
- Zoro # G4692779
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 89 mm |
Shank Dia. | 16 mm |
Length of Cut | 30 mm |
Cutting Dia. | 15.7 mm |
Details
Item | Carbide Iso Thread Mill,15.7mm x 30mm |
Number of Flutes | 4 |
Finish | AlTiN |
End Mill Material | Carbide |
Single End/Double End | Single End |
Flute Type | Helical |
Description
Carbide Iso Thread Mill,15.7mm x 30mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m50x1.5 Carbon Steel Hex Die (DWTSMH50X1.5)
- DRILL AMERICA #44x6" Cobalt Aircraft Extension Drill Bit (GLBCOX644)
- ERICKSON Collet, DA300, 1/16 (300DA0062)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L01)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- MELIN TOOL CO Carbide Un Thread Mill 0.300 X 19/32 (TM-1/8-27NPT-H)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- MELIN TOOL CO Carbide Thread Mill, 0.098 x 0.032, Overall Length: 2" (TM-6-L2)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #4, 40-64 TPI (SPTM080A)
- Melin Tool Co Threading & Turning Tools