Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide HP End Mill, 8mm x 32mm, Milling Dia.: 8 mm
Mfr # VXMG4T-M8M8-R0.5L
Zoro # G5303431
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Radius
- Length of Cut 32 mm
- End Mill Material Carbide
- Single End/Double End Single End
Product Information
- Brand Melin Tool Co
- MFR # VXMG4T-M8M8-R0.5L
- Zoro # G5303431
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 32 mm |
Shank Dia. | 8 mm |
Overall Length | 75 mm |
Milling Dia. | 8 mm |
Details
Number of Flutes | 4 |
End Mill Style | Radius |
Finish | nACRo |
End Mill Material | Carbide |
Item | Carbide HP End Mill,8mm x 32mm |
Single End/Double End | Single End |
Description
Carbide HP End Mill,8mm x 32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 0.1200 In, 3FL, CC, Uncoated (CRE-625-250)
- ROCKY MOUNTAIN TWIST Rmt P-3 Tin Jobber Drill #29 (95003128)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/4-E (78600)
- VEGA Ball-End Hex, 8 mm Bit x 3 in (175BP080A)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", End Mill Style: Radius (VXMG5T-808-R030N2)
- MELIN TOOL CO Carbide HP End Mill, 5/32" x 5/16", Number of Flutes: 2 (AXMG45-605-L1-TICN)
- MELIN TOOL CO Carbide HP End Mill, 5/8" x 2-1/4", End Mill Style: Radius (ELMG-2020-L)
- MELIN TOOL CO End Mill, Carbide HP, 1/8"x1/2, Milling Dia.: 1/8" (VXMG4T-404-R015)
- MELIN TOOL CO Carbide HP End Mill, 5/16" x 13/16" (ALMG-1010)
- MELIN TOOL CO Carbide HP End Mill, 6mm x 20mm, End Mill Style: Radius (VXMG5-M6M6-R0.5)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-031-047-005)
- Melin Tool Co End Mills