Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide HP End Mill, 6mm x 20mm, End Mill Style: Radius
Mfr # VXMG5-M6M6-R0.5
Zoro # G5303282
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Melin Tool Co
- MFR # VXMG5-M6M6-R0.5
- Zoro # G5303282
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Item | Carbide HP End Mill,6mm x 20mm |
Description
Carbide HP End Mill,6mm x 20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Magnetic Jaw Cap, 6 In, Rubber, PK2 (R6)
- DIABLO 5/8"x16"x21" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1100)
- PRO-GRADE TOOLS Slotted Screwdriver, 3/16x6" (55029)
- KO-KEN Bit Socket TORX T55 140mm 1/2 Sq. Drive (4025.140-T55)
- MELIN TOOL CO Carbide HP End Mill, 3/16" x 3/8", Number of Flutes: 4 (VHMGS-606)
- MELIN TOOL CO End Mill, HP, Carbide, R.007, 1/4 x 3/8, End Mill Style: Radius (GXMG5-808-S-TICN)
- MELIN TOOL CO Carbide HP End Mill, 8mm x 32mm, Milling Dia.: 8 mm (VXMG4T-M8M8-R0.5L)
- MELIN TOOL CO Carbide HP End Mill, 3/16" x 5/8", Finish: nACRo (VXMG5T-606-R015)
- MELIN TOOL CO End Mill, Carbide HP, 1/8"x1/2, Milling Dia.: 1/8" (VXMG4T-404-R015)
- MELIN TOOL CO Carbide HP End Mill, 5mm x 20mm, Milling Dia.: 5 mm (EXMG-M5M5-R0.5)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-040-250-005K)
- Melin Tool Co End Mills