Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide HP End Mill, 3/4" x 1-1/2"
Mfr # VXMG4T-2424-R030
Zoro # G5340839
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Radius
- Finish nACRo
- Length of Cut 1-1/2"
- End Mill Material Carbide
Product Information
- Brand Melin Tool Co
- MFR # VXMG4T-2424-R030
- Zoro # G5340839
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1-1/2" |
Shank Dia. | 3/4" |
Milling Dia. | 3/4" |
Overall Length | 4" |
Details
Number of Flutes | 4 |
End Mill Style | Radius |
Finish | nACRo |
End Mill Material | Carbide |
Item | Carbide HP End Mill,3/4" x 1-1/2" |
Single End/Double End | Single End |
Description
Carbide HP End Mill,3/4 In. x 1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Chuck Key S2 T-Type, 1/4 in., 3/8 in. (88085)
- KENNEDY Drawer Liner, Black, 3 PCS, Polyester (84360)
- EKLIND KEX KEY L LONG ARM 9/16"" (14236)
- DEWALT Tool Pouch, Tool Holster, Black, Polyester, 7 Pockets (DG5120)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", Overall Length: 4" (VXMG5T-808-R030NN)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x3/8 (VXMG4T-808-R015N2)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, 1/2x.6250, Overall Length: 4" (AXMG45-1616-L5)
- MELIN TOOL CO Carbide HP End Mill, 3/16" x 5/8", Finish: nACRo (VXMG5T-606-R015)
- MELIN TOOL CO Carbide Hp End Mill3/8x1/2 (CCMG45-1212-S)
- MELIN TOOL CO Carbide HP End Mill, 6mm x 20mm, End Mill Style: Radius (VXMG5-M6M6-R0.5)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-040-060-005)
- Melin Tool Co High Performance Carbide End Mills