Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide HP End Mill, 3/32" x 3/16", Number of Flutes: 5
Mfr # VXMG5T-403-R010
Zoro # G5340662
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Radius
- Finish nACRo
- Length of Cut 3/16"
- End Mill Material Carbide
Product Information
- Brand Melin Tool Co
- MFR # VXMG5T-403-R010
- Zoro # G5340662
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/16" |
Shank Dia. | 1/8" |
Milling Dia. | 3/32" |
Overall Length | 1-1/2" |
Details
Number of Flutes | 5 |
End Mill Style | Radius |
Finish | nACRo |
End Mill Material | Carbide |
Item | Carbide HP End Mill,3/32" x 3/16" |
Single End/Double End | Single End |
Description
Carbide HP End Mill,3/32 In. x 3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Offset Flexible Eye Pulling Grips 12-Inch (KSRK100-1)
- SIMONDS Petrochemical File Set, American, 7 Pieces (78761531)
- SUNEX PUNCH/FLANGE TOOL 8 MM (SUSX278C)
- HOUGEN-OGURA 9/16 x 13/16 in. Oblong Punch (76371)
- MELIN TOOL CO Carbide HP End Mill, 6mm x 20mm, End Mill Style: Radius (VXMG5-M6M6-R0.5)
- MELIN TOOL CO Carbide HP End Mill, 3/16" x 3/8", Number of Flutes: 4 (VHMGS-606)
- MELIN TOOL CO Carbide HP End Mill, 3/16" x 5/8", Finish: nACRo (VXMG5T-606-R015)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", End Mill Style: Radius (VXMG5T-808-R030N2)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, 1/2x.6250, Overall Length: 4" (AXMG45-1616-L5)
- MELIN TOOL CO Carbide HP End Mill, 8mm x 32mm, Milling Dia.: 8 mm (VXMG4T-M8M8-R0.5L)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-060-350-005K)
- Melin Tool Co High Performance Carbide End Mills