Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide HP End Mill, 3/16" x 3/8", Number of Flutes: 4
Mfr # VHMGS-606
Zoro # G5298568
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Radius
- Finish nACo
- Length of Cut 3/8"
- End Mill Material Carbide
Product Information
- Brand Melin Tool Co
- MFR # VHMGS-606
- Zoro # G5298568
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/8" |
Milling Dia. | 3/16" |
Shank Dia. | 3/16" |
Overall Length | 1-1/2" |
Details
Number of Flutes | 4 |
End Mill Style | Radius |
Finish | nACo |
End Mill Material | Carbide |
Item | Carbide HP End Mill,3/16" x 3/8" |
Single End/Double End | Single End |
Description
Carbide HP End Mill,3/16 In. x 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Screwdriver Set, Slotted/Phillips Combo Set ESD, 8 pcs (58-0390)
- HARVEST FORGE Wrench, Adjustable, Black, 12" (41081)
- STEELWORKS NUT COUPLING 10-24 4PK (11834)
- GREY PNEUMATIC Grey Pneumatic GY1247MH 3/8" Drive 7 Pieces 4" Length Metric Hex Driver Set (GY1247MH)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x3/8 (VXMG4-808-R030N3)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x5/16 (ALMGN-808-TICN)
- MELIN TOOL CO Carbide HP End Mill, 5mm x 20mm, Milling Dia.: 5 mm (EXMG-M5M5-R0.5)
- MELIN TOOL CO Carbide HP End Mill, 8mm x 32mm, Milling Dia.: 8 mm (VXMG4T-M8M8-R0.5L)
- MELIN TOOL CO End Mill, Carbide HP, 1/8"x1/2, Milling Dia.: 1/8" (VXMG4T-404-R015)
- MELIN TOOL CO Carbide Hp End Mill3/8x1/2 (CCMG45-1212-S)
- ZORO SELECT Carbide End Mill, 3in, GMA12F3 (GMA12F3)
- Melin Tool Co High Performance Carbide End Mills