Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide HP End Mill, 1/8" x 1/4", Number of Flutes: 5
Mfr # VXMG5T-404-R015S
Zoro # G5308989
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Radius
- Length of Cut 1/4"
- End Mill Material Carbide
- Overall Length 1-1/2"
Product Information
- Brand Melin Tool Co
- MFR # VXMG5T-404-R015S
- Zoro # G5308989
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1/4" |
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Milling Dia. | 1/8" |
Details
Number of Flutes | 5 |
End Mill Style | Radius |
Finish | nACRo |
End Mill Material | Carbide |
Item | Carbide HP End Mill,1/8" x 1/4" |
Single End/Double End | Single End |
Description
Carbide HP End Mill,1/8 In. x 1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 9 x 12 x 3/8 Inch Router Table Insert Plate (18100)
- URREA 4 Mm Industrial grade ball end L-type Hex Key (49-4BP)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In. (500-160-30)
- TECNA Air Hose Retractor, 53" in Stroke, 1.65-3.31 lb Capacity (9201)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/4", Overall Length: 2-1/2" (VXMG5-808-R030)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 1-1/8", Finish: Bright (ALMG-808-L)
- MELIN TOOL CO End Mill, HP, Carbide, R.007, 1/4 x 3/8, End Mill Style: Radius (GXMG5-808-S-TICN)
- MELIN TOOL CO End Mill, Carbide HP, 1/8"x1/2, Milling Dia.: 1/8" (VXMG4T-404-R015)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, 1/2x.6250, Overall Length: 4" (AXMG45-1616-L5)
- MELIN TOOL CO Carbide HP End Mill, 5/16" x 13/16" (ALMG-1010)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 3/8x3/8x1x2-1/2 (C81871)
- Melin Tool Co High Performance Carbide End Mills