Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide HP End Mill, 1/4" x 3/8", End Mill Style: Radius
Mfr # VXMG5T-808-R030N2
Zoro # G5308672
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Radius
- Finish nACRo
- Length of Cut 3/8"
- End Mill Material Carbide
Product Information
- Brand Melin Tool Co
- MFR # VXMG5T-808-R030N2
- Zoro # G5308672
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/8" |
Shank Dia. | 1/4" |
Milling Dia. | 1/4" |
Overall Length | 3" |
Details
Number of Flutes | 5 |
End Mill Style | Radius |
Finish | nACRo |
End Mill Material | Carbide |
Item | Carbide HP End Mill,1/4" x 3/8" |
Single End/Double End | Single End |
Description
Carbide HP End Mill,1/4 In. x 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-SAFE Knife Sheath, White, Plastic (20450)
- DEWALT Insert Bit, 1/4In, Torx, T10, 2In (50 Pack) (DWA2TX10IRB)
- FOWLER Dial Ind/Mag Ba, 72-585-125 (FOW72-585-125)
- HYDE Scraper, Stiff, 3", Carbon Steel (12010)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 1-1/8", Finish: Bright (ALMG-808-L)
- MELIN TOOL CO Carbide HP End Mill, 5/8" x 2-1/4", End Mill Style: Radius (ELMG-2020-L)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x5/16 (ALMGN-808-TICN)
- MELIN TOOL CO Carbide HP End Mill, 5/16" x 13/16" (ALMG-1010)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x3/8 (VXMG4T-808-R015N2)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/4", Overall Length: 2-1/2" (VXMG5-808-R030)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/8"x7/8"x3"x6" (C61922)
- Melin Tool Co End Mills