Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide HP End Mill, 10mm x 24mm, Length of Cut: 24 mm
Mfr # VXMG5T-M10M10-R0.5
Zoro # G5347717
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Melin Tool Co
- MFR # VXMG5T-M10M10-R0.5
- Zoro # G5347717
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Item | Carbide HP End Mill,10mm x 24mm |
Description
Carbide HP End Mill,10mm x 24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATD TOOLS ATD Tools ATD-13807 0.5 in. Tamperproof SAE Hex Bit Socket Set (ATD-13807)
- BAHCO 3-1/2" L x Metal Cutting Carbody Blade, 3-1/2", 18 TPI, PK100 (3845-18-100P-BULK)
- RIDGID Cover, Cover, Switch (96452)
- CRAFTSMAN Sockets, 1/2" Drive 5" Wobble Extension 1/2" Dr, Full Polish Chrome (CMMT13028)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x3/8 (VXMG4T-808-R015N2)
- MELIN TOOL CO Carbide HP End Mill, 3/16" x 3/8", Number of Flutes: 4 (VHMGS-606)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 1-1/8", Finish: Bright (ALMG-808-L)
- MELIN TOOL CO Carbide Hp End Mill3/8x1/2 (CCMG45-1212-S)
- MELIN TOOL CO Carbide HP End Mill, 5/32" x 5/16", Number of Flutes: 2 (AXMG45-605-L1-TICN)
- MELIN TOOL CO End Mill, HP, Carbide, R.007, 1/4 x 3/8, End Mill Style: Radius (GXMG5-808-S-TICN)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/8"x7/8"x3"x6" (C61922)
- Melin Tool Co High Performance Carbide End Mills