Shop All Routing End Mills
Melin Tool Co
Carbide GP End Mill Sq 11/64"X9/16, Number of Flutes: 2
Mfr # AMG40-605-1/2
Zoro # G4478131
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End/Double End Single End
- Overall Length 2"
- Length of Cut 9/16"
- Shank Dia. 3/16"
Product Information
- Brand Melin Tool Co
- MFR # AMG40-605-1/2
- Zoro # G4478131
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2" |
Length of Cut | 9/16" |
Shank Dia. | 3/16" |
Milling Dia. | 11/64" |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Carbide GP End Mill Sq 11/64"X9/16 |
End Mill Style | Square |
Finish | Uncoated |
End Mill Material | Carbide |
Description
Carbide GP End Mill Sq 11/64 In.X9/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" DRIVE X 24" EXTENSION W/LOCKING PIN (2269EL)
- EAZYPOWER Magnetic Nut Setter, 1/2", 2-9/16" L (79880/B)
- CHICAGO-LATROBE Screw Machine Drill Bit, 33/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48533)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 28 mm Size, Deep Socket, Black Phosphate (49-66-6289)
- MELIN TOOL CO Hss General Purpose End Mill, Ball, 3/4x2", Shank Dia.: 3/4" (CCN-2424-B)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/4x1/2", Milling Dia.: 1/4" (AA-1208)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.012X0.018, Number of Flutes: 2 (AMGS-.012)
- MELIN TOOL CO Carbide Micro End Mill 0.047"X0.141, End Mill Style: Radius (CCMG-.047-R010)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.040x.200" (CCMG-.0400-LF)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1-1/2x2" (C-2448-A8)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 5/64x0.117", Finish: DLC (EMGN-.078-SF5-B-DLC)
- Melin Tool Co End Mills