Shop All Ball End Mills
Melin Tool Co
Carbide GP End Mill Ball 5/16"X13/16, Milling Dia.: 5/16"
Mfr # AMG40-1010-B
Zoro # G4477973
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 13/16"
- Single End/Double End Single End
- Shank Dia. 5/16"
Product Information
- Brand Melin Tool Co
- MFR # AMG40-1010-B
- Zoro # G4477973
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 13/16" |
Shank Dia. | 5/16" |
Milling Dia. | 5/16" |
Overall Length | 2-1/2" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Carbide GP End Mill Ball 5/16"X13/16 |
End Mill Style | Ball |
Finish | Uncoated |
Description
Carbide GP End Mill Ball 5/16 In.X13/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Flip-Blade Insulated Screwdriver, 2-in-1, Square Bit #1 and #2 (32287)
- GEARWRENCH 9/16" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86746)
- IRWIN Three Piece Tap Kit, 1/4"-28, HCS (2623)
- HUSQVARNA Battery Handhel Drill Motor 540I, 2X Bli300 + Qc500, Us (DM 540i)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8 x 1/2, Number of Flutes: 3 (EMG-404-B-ALTIN)
- MELIN TOOL CO Carbide GP End Mill Ball 1/4X1-1/2, Number of Flutes: 2 (AMG-808-EB-ALTIN)
- MELIN TOOL CO Carbide GP End Mill Ball 5/16X13/16, Shank Dia.: 5/16" (AMG40-1010-B-ALTIN)
- MELIN TOOL CO Sphere End Mill, Ball End, 220 deg., 6mm, Number of Flutes: 4 (VBMG4-M6M6)
- MELIN TOOL CO Carbide Micro End Mill Ball 1/16X1/2, Milling Dia.: 1/16" (EMG-.062-LF8-B-ALTIN)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 1/4" x 1-1/4, Number of Flutes: 4 (CC-1208-LB)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8" x 1, Number of Flutes: 3 (EMG-404-EB)
- Melin Tool Co End Mills