Shop All Ball End Mills
Melin Tool Co
Carbide GP End Mill Ball 3/16"X3/4
Mfr # AMG-606-LB
Zoro # G4478560
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/4"
- Single End/Double End Single End
- Shank Dia. 3/16"
Product Information
- Brand Melin Tool Co
- MFR # AMG-606-LB
- Zoro # G4478560
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 3/4" |
Shank Dia. | 3/16" |
Milling Dia. | 3/16" |
Overall Length | 3" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Carbide GP End Mill Ball 3/16"X3/4 |
Finish | Uncoated |
End Mill Style | Ball |
Description
Carbide GP End Mill Ball 3/16 In.X3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #29 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48729)
- BOSCH L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 10 in H (LBOXX-3)
- PELICAN Shoulder Strap with Logo, 1470/1490/95 (1472)
- LENOX Band Saw Blade, 9 ft. 6-1/2" L, 1" W, 2/3 TPI, 0.035" Thick, Steel, Classic Pro Series (1850995)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 3/4" x 1-5/8, Overall Length: 3-7/8" (A-2424-B)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 7/64" x 21/64 (B-603-1/2-B)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8" x 1, Number of Flutes: 3 (EMG-404-EB)
- MELIN TOOL CO Carbide End Mill, Ball Nose, 1/4in.dia. (56247)
- MELIN TOOL CO Gnrl Purpose End Mill, Ball End, 1/4x5/8", Overall Length: 2-7/16" (A-1208-B)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 3/8" x 1, Finish: Uncoated (CCMG-1212-B)
- GS TOOLING 3/16" Diameter x 3/16" Shank 4-Flute Stub Length Ball Nose Blue Series Carbide End Mills (101289)
- Melin Tool Co End Mills