Shop All Ball End Mills
Melin Tool Co
Carbide GP End Mill Ball 3/16"X1-1/8, Number of Flutes: 2
Mfr # AMG-606-EB
Zoro # G4478533
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1-1/8"
- Single End/Double End Single End
- Shank Dia. 3/16"
Product Information
- Brand Melin Tool Co
- MFR # AMG-606-EB
- Zoro # G4478533
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1-1/8" |
Shank Dia. | 3/16" |
Milling Dia. | 3/16" |
Overall Length | 3" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Carbide GP End Mill Ball 3/16"X1-1/8 |
Finish | Uncoated |
End Mill Style | Ball |
Description
Carbide GP End Mill Ball 3/16 In.X1-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (1737008)
- ELESA Fold-away handles, IR.620/65 S.D.16 (IR.620)
- ONSRUD 3/8" Three Flute Routing End Mill Square 4"L (AMC704502)
- DURSTON MANUFACTURING HEX DRIVE 8MM ONE PC DR BIT 1/4 DR (VISHM408)
- MELIN TOOL CO Sphere End Mill, Ball End, 220 deg., 6mm, Number of Flutes: 4 (VBMG4-M6M6)
- MELIN TOOL CO Gnrl Prpse End Mill, Crbd, Ball End, 3/16x1, Length of Cut: 1" (AMGN-606-B-ALTIN)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 3/8" x 1-1/2, Number of Flutes: 2 (A-1212-LB)
- MELIN TOOL CO End Mill, Ball, Die Sinker, 1/8" x 1/2 (AMGDS-804-7B)
- MELIN TOOL CO Taper End Mill, Ball, Carbide, 1/8" x 1, Finish: Uncoated (EMG-804-2TB)
- MELIN TOOL CO Carbide GP End Mill Ball 5/64X3/16, Number of Flutes: 2 (AMG-402-1/2-B-ALTIN)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-050-200)
- Melin Tool Co Ball End Mills