Shop All Ball End Mills
Melin Tool Co
Carbide GP End Mill Ball 21/64"X7/8, Number of Flutes: 4
Mfr # CCMG-1210-1/2-B
Zoro # G4488099
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 7/8"
- Single End/Double End Single End
- Shank Dia. 3/8"
Product Information
- Brand Melin Tool Co
- MFR # CCMG-1210-1/2-B
- Zoro # G4488099
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 7/8" |
Shank Dia. | 3/8" |
Overall Length | 2-1/2" |
Milling Dia. | 21/64" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Carbide GP End Mill Ball 21/64"X7/8 |
End Mill Style | Ball |
Finish | Uncoated |
Description
Carbide GP End Mill Ball 21/64 In.X7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP Drywall Bit, 1/8" dia., 2-7/16" L, PK50 (GP50)
- PELICAN Black Protective Case, 8.41"L x 6.76"W x 3.8"D (1120-001-110)
- HHIP 24 X 18 X 3 Grade A Granite Surface Plate (4401-2418)
- POSI LOCK Jaw Puller, 12 t, 2 Jaw (TJ-1)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X1-1/8, Number of Flutes: 2 (AMG-606-EB)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1mm x 3mm, Milling Dia.: 1 mm (CCMG-M3M1-B-ALTIN)
- MELIN TOOL CO End Mill, Ball, Die Sinker, 1/8" x 1/2 (AMGDS-804-7B)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/4" x 1/2 (CCMGS-808-B)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 1-1/8 x 2-1/4 (A-3236-B-TICN)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 3/16 x 3/8, Number of Flutes: 4 (CCMGS-606-B-ALTIN)
- GS TOOLING 11/64" Diameter x 3/16" Shank 3-Flute Regular Length Ball Nose Blue Series Carbide End Mills (101117)
- Melin Tool Co Ball End Mills