Shop All Carbide-Tipped Drill Bits
Melin Tool Co
Carbide GP Drill 150Deg 19/64"X1-3/4
Mfr # LDR-19/64
Zoro # G4507933
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8 mm
- Overall Length 100 mm
- Number of Flutes 3
- Drill Bit Size 19/64"
- Drill Bit Finish Uncoated
Product Information
- Brand Melin Tool Co
- MFR # LDR-19/64
- Zoro # G4507933
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 8 mm |
Overall Length | 100 mm |
Drill Bit Size | 19/64" |
Length of Cut | 1-3/4" |
Details
Item | Carbide GP Drill 150Deg 19/64"X1-3/4 |
Number of Flutes | 3 |
Drill Bit Finish | Uncoated |
Drill Bit Material | Carbide |
Single End/Double End | Single End |
Drill Bit Point Angle | 150 Degrees |
Description
Carbide GP Drill 150Deg 19/64 In.X1-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 12 mm Deep 12-Point Socket (SHD13312)
- DRILL AMERICA 5/16"-24 HSS Machine and Fraction Hand Taper Tap (DWT54518)
- AMPG Interapid Tip, Carbide, 0.08 X 1.450 (Z6809)
- HOUGEN 7/8 in. Sheet Metal Holcutter (14228)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 9/64" x 7/8 (LDR-9/64)
- MELIN TOOL CO Carbide GP Drill 150 deg., #29 x 3/4 (LDR-29)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 5/32 x 7/8 (LDR-5/32-ALTIN)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- MELIN TOOL CO Carbide GP Drill 150Deg 5.5mmx34mm (LDR-5.5MM)
- MELIN TOOL CO Carbide Hp Drill 140Deg 2.5mmx15.5mm (MDR-2.5MM)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 23/64 (CXDSR3594AP)
- Melin Tool Co Drill Bits