Shop All Carbide End Mills
Melin Tool Co
Carbide End Mill, Square, 3/8in.dia.
Mfr # 14034
Zoro # G8916083
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 3/8"
- Number of Flutes 2
- End Mill Style Square
Product Information
- Brand Melin Tool Co
- MFR # 14034
- Zoro # G8916083
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 1/2 in |
Milling Diameter | 3/8" |
Length of Cut | 1 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Bright (Uncoated), Length of Cut 1 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEKO Aleko 4MGRACK33-APE Steel Gear Rack (4MGRACK33-UNB)
- RIDGID Strap, #2P 17" Long (32035)
- DYNAMIC Tools 1" Drive Impact Extension, 7" Long (D025807)
- PRO-GRADE TOOLS 16 ft. Tape Measure, 3/4" Blade (82821)
- MELIN TOOL CO 3/16" Dia., 3/16" Shank, 3/8" LOC, 1-1/2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-606)
- MELIN TOOL CO End Mill, Carb, 1/2" dia., 3" L (CCMG-1616-TICN)
- MELIN TOOL CO 3/8" Dia., 3/8" Shank, 5/8" LOC, 2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-1212)
- OSG Carbide End Mill, 3/8 in. dia., 3/8 in Cut (415-3751)
- MICRO 100 Carbide End Mill, 25/64, Cut 5/8, 4 FLT (SEM-390-04X)
- GARANT Solid Carbide Square End Mill, 4 mm Dia, DLC Coated (202272 4)
- OSG Carbide End Mill, 3/16 in dia, 1 in Cut L (641-1874)
- Melin Tool Co End Mills