Shop All Carbide End Mills
Melin Tool Co
Carbide End Mill, Square, 2.5mm Neck L
Mfr # 56743
Zoro # G8916521
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 6 in
- Milling Diameter 1/2"
- Number of Flutes 4
- End Mill Style Square
Product Information
- Brand Melin Tool Co
- MFR # 56743
- Zoro # G8916521
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 6 in |
Milling Diameter | 1/2" |
Length of Cut | 1 1/2 in |
Neck Length | 3/32 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., AlTiN, Length of Cut 1 1/2 in, Overall Length 6 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 12.0mm (47915)
- JACOBS Collet, Metric, Tap Type, 12.70mm L (9748)
- KNKUT 932 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-9-32)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H165DJ)
- MELIN TOOL CO End Mill, Carb, 1/2" dia., 3" L (CCMG-1616-TICN)
- MELIN TOOL CO 3/16" Dia., 3/16" Shank, 3/8" LOC, 1-1/2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-606)
- MELIN TOOL CO 3/8" Dia., 3/8" Shank, 5/8" LOC, 2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-1212)
- OSG End Mill, Stub, Carbide, 1/4, 4 FL, Sq End (70401116)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Flute Single End Stub ALTIN Coated (5431569)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 1/8, End Mill Style: Square (20181)
- MICRO 100 Carb End Mill, 1/16 In, 4FL, CC, Uncoated (GEM-062-4)
- Melin Tool Co Carbide End Mills