Shop All High Performance Carbide End Mills
Melin Tool Co
Carbide End Mill, 7F, 1/2" x 5/8"
Mfr # VXMG7-1616-R015N1
Zoro # G5326839
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 7
- End Mill Style Radius
- Finish nACo
- Length of Cut 5/8"
- End Mill Material Carbide
Product Information
- Brand Melin Tool Co
- MFR # VXMG7-1616-R015N1
- Zoro # G5326839
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 5/8" |
Shank Dia. | 1/2" |
Overall Length | 4" |
Milling Dia. | 1/2" |
Details
Number of Flutes | 7 |
End Mill Style | Radius |
Finish | nACo |
End Mill Material | Carbide |
Item | Carbide End Mill,7F,1/2" x 5/8" |
Single End/Double End | Single End |
Description
Carbide End Mill,7F,1/2 In. x 5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 21/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN21/32)
- VEGA Imp Socket , 3/8 Sq Dr 9 mm 12pt (20901-D)
- STARRETT Band Saw Blade, 11 ft. 3" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-11-03)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 10 in L, 1 Pieces, Chrome (45145)
- MELIN TOOL CO Carbide HP End Mill, 5/32" x 5/16", Number of Flutes: 2 (AXMG45-605-L1-TICN)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x3/8 (VXMG4T-808-R015N2)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", Overall Length: 4" (VXMG5T-808-R030NN)
- MELIN TOOL CO End Mill, HP, Carbide, R.007, 1/4 x 3/8, End Mill Style: Radius (GXMG5-808-S-TICN)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", End Mill Style: Radius (VXMG5T-808-R030N2)
- MELIN TOOL CO Carbide HP End Mill, 3/16" x 3/8", Number of Flutes: 4 (VHMGS-606)
- OSG Carbide End Mill, 404, 3/4 D, 1 1/2 Cut L (404-7500)
- Melin Tool Co High Performance Carbide End Mills