Shop All Carbide End Mills
Melin Tool Co
Carbide End Mill, 0.87mm Neck L, RH
Mfr # 15849
Zoro # G8916196
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 4 in
- Milling Diameter 1/2"
- Number of Flutes 4
- End Mill Style Corner Radius
Product Information
- Brand Melin Tool Co
- MFR # 15849
- Zoro # G8916196
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4 in |
Milling Diameter | 1/2" |
Length of Cut | 5/8 in |
Shank Dia. | 1/2 in |
Neck Length | 1/32 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/2 in |
Corner Radius | 0.02 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, nACRo, Fractional Inch, 0.02 in, 5/8 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 11/16in. (CTS11)
- DRILL AMERICA .3150 HSS Straight Shank Chucking Reamer (DWRR.3150)
- MILWAUKEE TOOL SDS-Plus 5-1/2 in. Flat Chisel (48-62-6014)
- MORSE Band Saw Blade, 8 ft. 9" L, 1/4" W, 6 TPI, 0.025" Thick, Carbon Steel (8' 9" - -8'9)
- MELIN TOOL CO 3/8" Dia., 3/8" Shank, 5/8" LOC, 2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-1212)
- MELIN TOOL CO 3/16" Dia., 3/16" Shank, 3/8" LOC, 1-1/2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-606)
- MELIN TOOL CO End Mill, Carb, 1/2" dia., 3" L (CCMG-1616-TICN)
- WIDIA End Mill, 0.3750 in. Milling Dia., 7V (7V2E10004AT)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/4, Length of Cut: 3/4" (22384)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 17/32, End Mill Style: Ball (21234)
- YG-1 TOOL CO 2 Flute Regular Length Ball Nose Ticn-Coated Carbide (41584TC)
- Melin Tool Co Carbide End Mills