Shop All Drill Mills
Melin Tool Co
Carbide Drill Mill 90Deg 5/16X13/16, Number of Flutes: 2
Mfr # AMG-1010-DP-1-ALTIN
Zoro # G4477142
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Milling Dia. 5/16"
- Length of Cut 13/16"
- Overall Length 2-1/2"
- Included Angle 90 Degrees
Product Information
- Brand Melin Tool Co
- MFR # AMG-1010-DP-1-ALTIN
- Zoro # G4477142
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 5/16" |
Length of Cut | 13/16" |
Overall Length | 2-1/2" |
Shank Dia. | 5/16" |
Details
Number of Flutes | 2 |
Included Angle | 90 Degrees |
Item | Carbide Drill Mill 90Deg 5/16X13/16 |
End Mill Material | Carbide |
Finish | AlTiN |
Single End/Double End | Single End |
End Mill Style | Drill Point |
Description
Carbide Drill Mill 90Deg 5/16X13/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIDE SLEDGE Slide Hammer Sledge, 14 lb., 30", w/ 6 Tips (211303)
- L E JOHNSON Bifld Dr Repl Hardware (1700PPK3)
- STARRETT Micrometer Outside (T436.1XFL-6)
- KRAFT TOOL Drywall Patch, 4x4", 50 pcs. (DC418)
- MELIN TOOL CO Carbide Drill Mill 90Deg 3/32"X3/8 (AMG-403-DP)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/2" x 1-1/4" (A-1616-DP-1)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1mm x 4mm, Number of Flutes: 2 (AMG-M3M1-DP-ALTIN)
- MELIN TOOL CO Carbide Drill Mill, 90 deg., 1/2" x 1" (AMG-1616-DP)
- MELIN TOOL CO Carbide Drill Mill 90Deg 1/16"X3/16 (AMG-402-DP)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/16" x 7/16", Finish: Uncoated (A-1206-DP-1)
- HHIP 1/2 X 1/2" 4 Flute TiN Single End Center Cut End Mill (5828-0501)
- Melin Tool Co Drill Mills