Shop All Drill Mills
Melin Tool Co
Carbide Drill Mill, 90 deg., 3/8" x 1", Finish: Uncoated
Mfr # AMG-1212-DP
Zoro # G5331249
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Melin Tool Co
- MFR # AMG-1212-DP
- Zoro # G5331249
- Country of Origin United States
- Category Drill Mills
Details
Item | Carbide Drill Mill,90 deg.,3/8" x 1" |
Description
Carbide Drill Mill,90 deg.,3/8 In. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Universal Bevel Protractor, 6 In (187-904-10)
- KO-KEN Socket 32mm 6 Point 57mm 3/4 Sq. Drive (6400M-32)
- LISLE 4 Pc. Mini Hook & Pick Set (31750)
- MILWAUKEE TOOL 1 in. x 8 in. x 13 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3952)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/8" x 3/4", Overall Length: 2-1/2" (A-1212-DP-1)
- MELIN TOOL CO Drill Mill, Carbide, 60 deg., 3/32 x 3/8, Number of Flutes: 4 (CCMG-403-DP60-ALTIN)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 3/4 x 1-11/16 (A-2424-DP-1)
- MELIN TOOL CO Carbide Drill Mill, 90 deg., 1/2" x 1", Overall Length: 3" (CCMG-1616-DP)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/4" x 5/8", Number of Flutes: 2 (A-1208-DP)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/2" x 1-1/4" (A-1616-DP)
- HHIP 3/8 X 3/8" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-0375)
- Melin Tool Co Drill Mills