Shop All Countersinks
Melin Tool Co
Carbide Countersink, 82 deg., 3/16", Number of Flutes: 4
Mfr # C4-3/16-82
Zoro # G5327931
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 3/16"
- Shank Dia. 3/16"
- Material - Machining Carbide
- Finish - Machining Uncoated
Product Information
- Brand Melin Tool Co
- MFR # C4-3/16-82
- Zoro # G5327931
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/16" |
Shank Dia. | 3/16" |
Overall Length | 1-1/2" |
Details
Item | Carbide Countersink,82 deg.,3/16" |
Countersink Angle | 82 Degrees |
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Carbide Countersink,82 deg.,3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome (53PN38)
- CRESCENT NICHOLSON 5" Triangle Single Cut Extra Slim Taper File - Boxed (14599MN)
- GREENLEE 50399047 - Connector Unit-Rope 7,000 (39904)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 3 (24436)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/16", Number of Flutes: 3 (C3-3/16-82)
- MELIN TOOL CO Drill Point Countersink, HSS, 90 deg., 3/4", Number of Flutes: 4 (DHS4DP-3/4-90)
- MELIN TOOL CO Cobalt Countersink, 1F, 90 deg., 1 (HSP1-1-90T)
- MELIN TOOL CO Countersink, Cobalt, 82 deg., 3/8 (HSP3-3/8-82T)
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 1", Number of Flutes: 3 (HSP3-1-90)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/2"x (HS6EL-1/2-82)
- CHICAGO-LATROBE Countersink, 2-1/4" L, HSS, 3-Flute (56842)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills