Shop All Countersinks
Melin Tool Co
Carbide Countersink, 60 deg., 1/2", Number of Flutes: 6
Mfr # C6NC-1/2-60
Zoro # G5342038
product price: $61.25
/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 1/2"
- Shank Dia. 3/8"
- Material - Machining Carbide
- Finish - Machining Uncoated
Product Information
- Brand Melin Tool Co
- MFR # C6NC-1/2-60
- Zoro # G5342038
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Shank Dia. | 3/8" |
Overall Length | 2-1/2" |
Details
Item | Carbide Countersink,60 deg.,1/2" |
Countersink Angle | 60 Degrees |
Number of Flutes | 6 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Carbide Countersink,60 deg.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTAL POLISHING SYSTEMS Floor Grinding Full Size Long Vinyl Heavy Duty Apron (TPSDUSTAPRON)
- FREUD Double Compression Bit, 1/2" dia. (77-217)
- WIHA 4 1/2 in Precision Diagonal Cutting Plier Semiflush Cut Uninsulated (32702)
- DRILL AMERICA 1-1/2" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-357)
- MELIN TOOL CO Countersink, HSS, 1F, 90 deg., 7/8" (HS1-7/8-90)
- MELIN TOOL CO Countersink, Hss, 90 deg., 5/8", Overall Length: 2-1/4" (HS6-5/8-90)
- MELIN TOOL CO Countersink, Hss, 82 deg., 2", Number of Flutes: 4 (HS4-2-82)
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 1", Number of Flutes: 3 (HSP3-1-90)
- MELIN TOOL CO Countersink, HSS, 1F, 90 deg., 1/2", Number of Flutes: 1 (HS1-1/2-90-1/4)
- MELIN TOOL CO Carbide Countersink, 120 deg., 3/8", Number of Flutes: 4 (C4-3/8-120)
- KEO Countersink, 6 Fl, 60 Deg, 1/4, Cobalt (55502)
- Melin Tool Co Countersinks