Shop All Countersinks
Melin Tool Co
Carbide Countersink, 120 deg., 3/8", Number of Flutes: 6
Mfr # C6-3/8-120
Zoro # G5326881
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 120 Degrees
- Body Dia. 3/8"
- Shank Dia. 1/4"
- Number of Flutes 6
- Material - Machining Carbide
Product Information
- Brand Melin Tool Co
- MFR # C6-3/8-120
- Zoro # G5326881
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8" |
Shank Dia. | 1/4" |
Overall Length | 2-1/2" |
Details
Item | Carbide Countersink,120 deg.,3/8" |
Countersink Angle | 120 Degrees |
Number of Flutes | 6 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Carbide Countersink,120 deg.,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC #50 (C73478)
- WESTWARD 3/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 19-7/8" L, Chrome Finish (5MX65)
- PROTO 3/4 in Drive Impact Socket 1 3/16 in Size, Standard Socket, black oxide (J07519S)
- BETA Mini Hacksaw Frame (017250010)
- MELIN TOOL CO Countersink, HSS, 0F, 82 deg., 1/4" (HS0-1/4-82)
- MELIN TOOL CO Drill Point Countersink, HSS, 60 deg., 3/8", Number of Flutes: 4 (HS4DP-3/8-60)
- MELIN TOOL CO Reamer Countersink, 100 deg., 1/4" (HSCR-1/4-100)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/8", Number of Flutes: 6 (C6-3/8-82)
- MELIN TOOL CO Countersink, Hss, 60 deg., 3/4", Number of Flutes: 4 (HS4-3/4-60)
- MELIN TOOL CO Drill Point Countersnk, HSS, 100 deg., 1/2", Overall Length: 2" (HS4DP-1/2-100)
- DRILL AMERICA 1-1/4"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-90)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills