Shop All Countersinks
Melin Tool Co
Carbide Countersink, 120 deg., 3/8", Number of Flutes: 4
Mfr # C4-3/8-120
Zoro # G5327852
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 120 Degrees
- Body Dia. 3/8"
- Shank Dia. 1/4"
- Number of Flutes 4
- Material - Machining Carbide
Product Information
- Brand Melin Tool Co
- MFR # C4-3/8-120
- Zoro # G5327852
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8" |
Shank Dia. | 1/4" |
Overall Length | 2-1/2" |
Details
Item | Carbide Countersink,120 deg.,3/8" |
Countersink Angle | 120 Degrees |
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Carbide Countersink,120 deg.,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS Plus Wood Chisel 1-1/4" x 7"L (HS1450)
- ZORO SELECT Internal thread repair tool with 3-1/4 - 3-3/4" capacity (NES28)
- HACKETT Hammer, Brass, 3-11/16In, Steel (5BS)
- PASLODE Battery Charger, 6V, NiCd, 120VAC (900200)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/2"x (HS6EL-1/2-82)
- MELIN TOOL CO Countersink, Hss, DE, 1F, 82 deg., 3/16" dia. (DHS1-3/16-82)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/2", Number of Flutes: 6 (C6NC-1/2-82)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/16", Number of Flutes: 3 (C3-3/16-82)
- MELIN TOOL CO Carbide Countersink, 82 deg., 5/16", Number of Flutes: 3 (C3-5/16-82)
- MELIN TOOL CO Double End Countersink, HSS, 82 deg., 1/4", Number of Flutes: 6 (DHS6-1/4-82)
- MELIN TOOL CO Countersink, Hss, 100 deg., 5/16", Number of Flutes: 4 (HS4-5/16-100)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills