Shop All Routing End Mills
Melin Tool Co
Carbide Corner Rounder R.125 1/8" D
Mfr # BRMG-10125
Zoro # G4483287
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End/Double End Double End
- Overall Length 2-1/2"
- Milling Dia. .063"
- Shank Dia. 5/16"
Product Information
- Brand Melin Tool Co
- MFR # BRMG-10125
- Zoro # G4483287
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-1/2" |
Milling Dia. | .063" |
Shank Dia. | 5/16" |
Details
Number of Flutes | 2 |
Single End/Double End | Double End |
Item | Carbide Corner Rounder R.125 1/8" D |
Finish | Bright |
End Mill Style | Radius |
End Mill Material | Carbide |
Description
Carbide Corner Rounder R.125 1/8 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points (J5410MN)
- DEWALT Asphalt Cutter SDS Max Shank (DW5846)
- XCELITE Tool Case, 52 PC (TCS150MT)
- CARDINAL SAFETY CO Recessed 4.53in L, 10 PK (C-102R S/S)
- MELIN TOOL CO Carbide Hp End Mill Sq 11/64"X9/16 (CCMG40-605-1/2)
- MELIN TOOL CO Carbide Micro End Mill Sq 3/32X0.139, Number of Flutes: 3 (EMGN-.093-SF18-ALTIN)
- MELIN TOOL CO Wood Router End Mill Sq 5/16"X13/16, Number of Flutes: 2 (WRUMG-1010)
- MELIN TOOL CO Carbide Micro End Mill Sq .020X.100 (CCMG-.0200-LF-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.100x3/4" (EMG-.100-LF7.5-B)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/16" x 5/8", Number of Flutes: 1 (ARMG-806)
- MELIN TOOL CO Rough/Finisher End Mill, Sq., 3/4x1-5/8" (CRFP-2424)
- Melin Tool Co Routing End Mills