Shop All Corner Rounding End Mills
Melin Tool Co
Carbide Corner, Round End, 0.047" dia., Shank Dia.: 1/8"
Mfr # BRMG-4015-S
Zoro # G5326391
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Number of Flutes 2
- Milling Dia. .047"
- Overall Length 1-1/2"
- End Mill Style Radius
Product Information
- Brand Melin Tool Co
- MFR # BRMG-4015-S
- Zoro # G5326391
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Milling Dia. | .047" |
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Details
Single End/Double End | Double End |
Number of Flutes | 2 |
Item | Carbide Corner,Round End,0.047" dia. |
End Mill Style | Radius |
Finish | Bright |
End Mill Material | Carbide |
Description
Carbide Corner,Round End,0.047 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Striker Screed, 6 ft.X2x4", Alum Alloy (CC406AL)
- GYROS High Speed Steel Die 5-44, 1" Outside Diameter (92-20544)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 1/4 in Size, Standard Socket, Black Phosphate (49-66-6100)
- GEARWRENCH 29 Piece 1/4", 3/8", 1/2" Drive Master Chrome Drive Tool Accessories Set with Foam Storage Tray (86523)
- MELIN TOOL CO Carbide Corner, Round End, 0.047" dia. (BRMG-4010-S)
- MELIN TOOL CO Carbide Corner, Round End, 0.047" dia., Number of Flutes: 2 (BRMG-4030-S)
- HARVEY TOOL Corner Rounding End Mill - 4 Flute - Flared, 0.0250", Pilot Dia.: 0.0580" (67625)
- WALTER Corner rounding cutter, AH3068118-3/16 (AH3068118-3/16)
- MICRO 100 Carb End Mill, 0.1200 In, 3FL, CC, Uncoated (CRE-500-171)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0310", Finish - Machining: AlTiN (45331-C3)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-250-080X)
- Melin Tool Co End Mills