Shop All Corner Chamfer End Mills
Melin Tool Co
Carbide Chamfer Mill 90Deg 3/4"X3/8, Number of Flutes: 2
Mfr # DMG2-2424-90
Zoro # G4493951
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- End Mill Material Carbide
- Shank Dia. 3/4"
- Number of Flutes 2
- Length of Cut 3/8"
Product Information
- Brand Melin Tool Co
- MFR # DMG2-2424-90
- Zoro # G4493951
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 4" |
Shank Dia. | 3/4" |
Length of Cut | 3/8" |
Milling Dia. | 3/4" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Double End |
Item | Carbide Chamfer Mill 90Deg 3/4"X3/8 |
Finish | Uncoated |
End Mill Style | Chamfer |
Description
Carbide Chamfer Mill 90Deg 3/4 In.X3/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Hammer Set, Face Shape Round, 15" L (J14300KV)
- CALCULATED INDUSTRIES Magnetic Drywall Electrical Box Locator (8105)
- AGGRESSOR Bandsaw Blade, 1"x.035", 12 ft., 4/6", 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (A929-12)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 14 in L, 1 Pieces, Chrome (40964)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 1/4X1/8, Number of Flutes: 4 (CMG4-808-90-ALTIN)
- MELIN TOOL CO Back Chamfer Mill, 7-Flutes, Sqr, 1" x .188 (BC-1)
- MELIN TOOL CO Back Chamfer Mill, Sqr, 3/4" x .156 (BC-3/4)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 1/4"X1/8, Number of Flutes: 2 (CMG2-808-90)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 3/8"X3/8 (CMG4-1212-90)
- MELIN TOOL CO Cobalt Angle Mill, 90/90 deg., 1/2" (AM-1/2-90/90)
- SOWA INDEXABLE CUTTING TOOLS AP16CHM 143845Deg Indexable Chamfer Mill (147201)
- Melin Tool Co Corner Chamfer End Mills