Shop All Corner Chamfer End Mills
Melin Tool Co
Carbide Chamfer Mill 90Deg 1/4X1/8, Number of Flutes: 4
Mfr # CMG4-808-90-ALTIN
Zoro # G4492350
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- End Mill Material Carbide
- Shank Dia. 1/4"
- Number of Flutes 4
- Length of Cut 1/8"
Product Information
- Brand Melin Tool Co
- MFR # CMG4-808-90-ALTIN
- Zoro # G4492350
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Length of Cut | 1/8" |
Milling Dia. | 1/4" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Carbide Chamfer Mill 90Deg 1/4X1/8 |
Finish | AlTiN |
End Mill Style | Chamfer |
Description
Carbide Chamfer Mill 90Deg 1/4X1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.036 (111203600)
- MILWAUKEE TOOL 4" Hole Dozer w/Carbide Teeth (49-56-0742)
- DREMEL Wheel, Cutting (545)
- CARMEX Thread Mill Toolholder, SR 0790 H21, 93.98mm L, - Insert Shape (SR 0790 H21)
- MELIN TOOL CO Cobalt Angle Mill, 90/90 deg., 1/2" (AM-1/2-90/90)
- MELIN TOOL CO Back Chamfer Mill, 7-Flutes, Sqr, 1" x .188 (BC-1)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 3/8"X3/8 (CMG4-1212-90)
- MELIN TOOL CO Back Chamfer Mill, Sqr, 3/4" x .156 (BC-3/4)
- MELIN TOOL CO Back Chamfer Mill, Sqr, 3/8" x .125 (BC-3/8)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 1/4"X1/8, Number of Flutes: 2 (CMG2-808-90)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 3/8"x3/8"x2-1/2" (C61121)
- Melin Tool Co End Mills