Shop All Corner Chamfer End Mills
Melin Tool Co
Carbide Chamfer Mill 90Deg 1/4"X1/4
Mfr # DMG2-808-90
Zoro # G4494091
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- End Mill Material Carbide
- Shank Dia. 1/4"
- Number of Flutes 2
- Length of Cut 1/8"
Product Information
- Brand Melin Tool Co
- MFR # DMG2-808-90
- Zoro # G4494091
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Length of Cut | 1/8" |
Milling Dia. | 1/4" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Double End |
Item | Carbide Chamfer Mill 90Deg 1/4"X1/4 |
Finish | Uncoated |
End Mill Style | Chamfer |
Description
Carbide Chamfer Mill 90Deg 1/4 In.X1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN IRWIN STRAIT-LINE MACH 6 W/ BLUE (IWHT48445BC)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hand Ratchet, Chrome (42470-2)
- GEARWRENCH 26PC SAEMETRIC LONG ARM HEX KEY SET (KDT83504)
- KLEIN TOOLS Torx(R) Bit 9 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32537)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 3/8"X3/8 (CMG4-1212-90)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 1/4X1/8, Number of Flutes: 4 (CMG4-808-90-ALTIN)
- MELIN TOOL CO Back Chamfer Mill, 7-Flutes, Sqr, 1" x .188 (BC-1)
- MELIN TOOL CO Cobalt Angle Mill, 90/90 deg., 1/2" (AM-1/2-90/90)
- MELIN TOOL CO Back Chamfer Mill, Sqr, 3/8" x .125 (BC-3/8)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 1/4"X1/8, Number of Flutes: 2 (CMG2-808-90)
- ZORO SELECT Carbide End Mill, 3in, GMKD12C4 (GMKD12C4)
- Melin Tool Co End Mills