Shop All Corner Chamfer End Mills
Melin Tool Co
Carbide Chamfer Mill 60Deg 3/8X3/16, Number of Flutes: 4
Mfr # CMG4-1212-60-ALTIN
Zoro # G4492177
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5/16"
Product Information
- Brand Melin Tool Co
- MFR # CMG4-1212-60-ALTIN
- Zoro # G4492177
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Length of Cut | 5/16" |
Milling Dia. | 3/8" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Carbide Chamfer Mill 60Deg 3/8X3/16 |
Finish | AlTiN |
End Mill Style | Chamfer |
Description
Carbide Chamfer Mill 60Deg 3/8X3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Depth and Angle Gauge (19209)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 27 mm Size, Deep Socket, Black Phosphate (49-66-6288)
- WIHA Metric Comfort Grip T-Handle Hex Key, 4 mm Tip Size (33408)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 5/8 (53440)
- MELIN TOOL CO Cobalt Angle Mill, 90/90 deg., 1/2" (AM-1/2-90/90)
- MELIN TOOL CO Back Chamfer Mill, Sqr, 3/8" x .125 (BC-3/8)
- MELIN TOOL CO Back Chamfer Mill, 7-Flutes, Sqr, 1" x .188 (BC-1)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 3/8"X3/8 (CMG4-1212-90)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 1/4"X1/8, Number of Flutes: 2 (CMG2-808-90)
- MELIN TOOL CO Back Chamfer Mill, Sqr, 3/4" x .156 (BC-3/4)
- CLEVELAND 2-Flute Carbide Single End 82° Chamfer Tool Cleveland CEM-CH-2R Bright 1/2"x1/2"x3" (C61123)
- Melin Tool Co Corner Chamfer End Mills