Shop All Corner Chamfer End Mills
Melin Tool Co
Carbide Chamfer Mill 60Deg 1/2"X1/4, Number of Flutes: 4
Mfr # CMG4-1616-60
Zoro # G4492140
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3"
- End Mill Material Carbide
- Shank Dia. 1/2"
- Number of Flutes 4
- Length of Cut 7/16"
Product Information
- Brand Melin Tool Co
- MFR # CMG4-1616-60
- Zoro # G4492140
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 3" |
Shank Dia. | 1/2" |
Length of Cut | 7/16" |
Milling Dia. | 1/2" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Carbide Chamfer Mill 60Deg 1/2"X1/4 |
End Mill Style | Chamfer |
Finish | Uncoated |
Description
Carbide Chamfer Mill 60Deg 1/2 In.X1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 55 Piece 4-42 & .25-6mm TPI 60 Degree Screw Pitch Gage (4901-0030)
- KO-KEN Socket 3/16 6 Point 22mm 1/4 Sq. Drive (2400A-3/16)
- WESTWARD 3/4" Drive Impact Socket Extension, SAE, 1 pcs, Black Oxide, 5 in L (45KG94)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 9/64x12IN (50466)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 1/4X1/8, Number of Flutes: 4 (CMG4-808-90-ALTIN)
- MELIN TOOL CO Back Chamfer Mill, Sqr, 3/4" x .156 (BC-3/4)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 3/8"X3/8 (CMG4-1212-90)
- MELIN TOOL CO Cobalt Angle Mill, 90/90 deg., 1/2" (AM-1/2-90/90)
- MELIN TOOL CO Back Chamfer Mill, Sqr, 3/8" x .125 (BC-3/8)
- MELIN TOOL CO Back Chamfer Mill, 7-Flutes, Sqr, 1" x .188 (BC-1)
- CLEVELAND 2-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-2D Bright 3/8"x3/8"x2-1/2" (C61229)
- Melin Tool Co Corner Chamfer End Mills