Shop All Spotting Drills
Melin Tool Co
Carbde Nc Spot Drll, 120 deg., 7/16x1-1/4"
Mfr # HDRNC-7/16-120
Zoro # G4743702
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 3"
- Shank Dia. 7/16"
- Number of Flutes 2
Product Information
- Brand Melin Tool Co
- MFR # HDRNC-7/16-120
- Zoro # G4743702
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 3" |
Shank Dia. | 7/16" |
Body Dia. | 7/16" |
Length of Cut | 1-1/4" |
Details
Item | Carbide Nc Spot Drill,120 deg.,7/16x1-1/4" |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
Included Angle | 120 Degrees |
Description
Carbide Nc Spot Drill,120 deg.,7/16x1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE PULLER WIPER ARM/BATTERY TERM (LI54150)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X40)
- MILWAUKEE TOOL PACKOUT Rolling Tool Box + XL Tool Box + Deep Organizer, Polymer, Black/Red, 22 in W x 19 in D (48-22-8426,48-22-8429,48-22-8432)
- GRACE TOOLS Grace USA Hook and Pick Set - 6 pc. Set (GRHP6)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 4mmx14mm (HDRNC-4MM-60)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 8mmx20mm (HDRNC-8MM-60)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/4x3/4" (HDRNC-1/4-120)
- MELIN TOOL CO Spot Drill, Cobalt, 90 deg., 3/8" x 25mm (HSNC-3/8-90)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 6mmx20mm (HDRNC-6MM-60)
- MELIN TOOL CO Cobalt Spot Drill 90Deg 3/4"X1-1/2 (HSNC-3/4-90)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-6)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills