Shop All Round Blanks
Melin Tool Co
Ballnose Carbide Blank, 1F, 1/8" x 3/8
Mfr # 91076
Zoro # G4958182
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Finish Uncoated
- Material Carbide
- End Type Half Round Ball
- Split Length 3/8"
Product Information
- Brand Melin Tool Co
- MFR # 91076
- Zoro # G4958182
- Country of Origin United States
- Category Round Blanks
Dimensions
Overall Length | 2" |
Split Length | 3/8" |
Cutter Dia. | 1/4" |
Shank Dia. | 1/4" |
Details
Item | Ballnose Carbide Blank,1F,1/8" x 3/8 |
Finish | Uncoated |
Material | Carbide |
End Type | Half Round Ball |
Single End/Double End | Single End |
Description
Ballnose Carbide Blank,1F,1/8 In. x 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (89437QPB123660)
- J.W. WINCO GN351.1-38-25-3/8X16-55 Rubber Bumper 2 Threaded Studs (351.1-38-25-3/8-55)
- OK INDUSTRIES Manual Wire Wrap Tool Kit, 6 Pc (WWK-1)
- HOLEX 1/4 inch Drive Socket, 6 pt, 9/32 inch (631022 9/32)
- MELIN TOOL CO Ballnose Carbide Blank 1F .0938X1/4 (91075)
- MELIN TOOL CO Ballnose Carbide Blank, 1F, .0781x3/16" (91074)
- MELIN TOOL CO De Carbide Ball End Blank 1F 1/8X3/8, Shank Dia.: 1/8" (12353)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 2-1/2 In (SR-500-2.5)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003164)
- MICRO 100 Round Blank, Dia. 3/32 In, Length 1 In (SR-093-1)
- MICRO 100 Round Blank, Dia. 5/8 In, Length 3-1/2 In (SR-625-3.5)
- Melin Tool Co Round Blanks