Shop All Round Blanks
Melin Tool Co
Ballnose Carbide Blank 1F .1562"X3/8
Mfr # 91077
Zoro # G4568547
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Material Carbide
- Finish Uncoated
- End Type Half Round Ball
- Split Length 3/8"
Product Information
- Brand Melin Tool Co
- MFR # 91077
- Zoro # G4568547
- Country of Origin United States
- Category Round Blanks
Dimensions
Overall Length | 2" |
Split Length | 3/8" |
Shank Dia. | 5/16" |
Cutter Dia. | 5/16" |
Details
Item | Ballnose Carbide Blank 1F .1562"X3/8 |
Material | Carbide |
Finish | Uncoated |
End Type | Half Round Ball |
Single End/Double End | Single End |
Description
Ballnose Carbide Blank 1F .1562 In.X3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 10" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-12-10)
- BAHCO Bahco Professional Cut Handsaw, Dovetail, 10" (PC-10-DTR)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 1/4", Carbide, DC150-12-06.350A1-WJ30TA (DC150-12-06.350A1-WJ30TA)
- VEGA Phillips 4 Socket Bit x 2 5/8" - 3/8 Sq (267P4SK)
- MELIN TOOL CO Ballnose Carbide Blank, 1F, .0781x3/16" (91074)
- MELIN TOOL CO De Carbide Ball End Blank 1F 1/8X3/8, Shank Dia.: 1/8" (12353)
- MELIN TOOL CO Ballnose Carbide Blank 1F .0938X1/4 (91075)
- MICRO 100 Round Blank, Dia. 1/16 In, Length 1 In (SR-062-1)
- MICRO 100 Round Blank, Dia. 16.0 mm, Length 100 mm (SRM-160-100)
- MICRO 100 Round Blank, Dia. 8.0 mm, Length 310 mm (SRM-080-310)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 12 In (SR-375-12)
- Melin Tool Co Round Blanks