Shop All Round Blanks
Melin Tool Co
Ballnose Carbide Blank 1F 1/4R"X9/16
Mfr # 91080
Zoro # G4568258
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Material Carbide
- Finish Uncoated
- End Type Half Round Ball
- Split Length 9/16"
Product Information
- Brand Melin Tool Co
- MFR # 91080
- Zoro # G4568258
- Country of Origin United States
- Category Round Blanks
Dimensions
Overall Length | 2" |
Split Length | 9/16" |
Cutter Dia. | 1/2" |
Shank Dia. | 1/2" |
Details
Item | Ballnose Carbide Blank 1F 1/4R"X9/16 |
Material | Carbide |
Finish | Uncoated |
End Type | Half Round Ball |
Single End/Double End | Single End |
Description
Ballnose Carbide Blank 1F 1/4R In.X9/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Yellow Protective Case, 9.1"L x 6.8"W x 3.8"D (903S-010YL-0A0)
- WESTWARD SAE Plain Hex Key, 1/4" Tip Size, 3 17/64 in Long, 1/4 in Short (54TU41)
- MASTER APPLIANCE Heat Gun, Electric Powered, 220V AC, Fixed Temp. Setting, 1,320 W Watt, Pistol Handle (HG-302D-02)
- OTC WR 3 X 634 CHAIN RAT (OTC7401)
- MELIN TOOL CO De Carbide Ball End Blank 1F 1/8X3/8, Shank Dia.: 1/8" (12353)
- MELIN TOOL CO Ballnose Carbide Blank 1F .0938X1/4 (91075)
- MELIN TOOL CO Ballnose Carbide Blank, 1F, .0781x3/16" (91074)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 4 In (SR-250-4)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003166)
- MICRO 100 Round Blank, Dia. 3/32 In, Length 3 In (SR-093-3)
- MICRO 100 Round Blank, Dia. 1.0 mm, Length 310 mm (SRM-010-310)
- Melin Tool Co Round Blanks