Shop All Round Blanks
Melin Tool Co
Ballnose Carbide Blank, 1F, .0781x3/16"
Mfr # 91074
Zoro # G4697548
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Finish Uncoated
- Material Carbide
- Split Length 3/16"
- End Type Half Round Ball
Product Information
- Brand Melin Tool Co
- MFR # 91074
- Zoro # G4697548
- Country of Origin United States
- Category Round Blanks
Dimensions
Overall Length | 1-1/2" |
Split Length | 3/16" |
Shank Dia. | 5/32" |
Cutter Dia. | 5/32" |
Details
Item | Ballnose Carbide Blank,1F,.0781x3/16" |
Finish | Uncoated |
Material | Carbide |
End Type | Half Round Ball |
Single End/Double End | Single End |
Description
Ballnose Carbide Blank,1F,.0781x3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT SquareClampKit 90-Degree Kit, 5-Pieces (4012)
- DRILL AMERICA 15/16in-18 UNS HSS Plug Tap and 7/8in HSS 1/2in Shank Drill Bit Kit (POUFS15/16-18)
- DRILL AMERICA 33/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD33/64)
- BON TOOL Bon 84-253 Boots, 5 Buckle, Size 13 (Pr) (84-253)
- MELIN TOOL CO De Carbide Ball End Blank 1F 1/8X3/8, Shank Dia.: 1/8" (12353)
- MELIN TOOL CO Ballnose Carbide Blank 1F .0938X1/4 (91075)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 2-1/2 In (SR-250-2.5)
- MICRO 100 Round Blank, Dia. 2.0 mm, Length 100 mm (SRM-020-100)
- MICRO 100 Round Blank, Dia. 3.0 mm, Length 38 mm (SRM-030-038)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 2 In (SR-156-2)
- MICRO 100 Round Blank, Dia. 3.0 mm, Length 100 mm (SRM-030-100)
- Melin Tool Co Tool Blanks