Shop All Round Blanks
Melin Tool Co
Ballnose Carbide Blank, 1F, .0625x3/16"
Mfr # 91073
Zoro # G4697450
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Material Carbide
- Finish Uncoated
- Split Length 3/16"
- End Type Half Round Ball
Product Information
- Brand Melin Tool Co
- MFR # 91073
- Zoro # G4697450
- Country of Origin United States
- Category Round Blanks
Dimensions
Overall Length | 1-1/2" |
Split Length | 3/16" |
Cutter Dia. | 1/8" |
Shank Dia. | 1/8" |
Details
Item | Ballnose Carbide Blank,1F,.0625x3/16" |
Material | Carbide |
Finish | Uncoated |
End Type | Half Round Ball |
Single End/Double End | Single End |
Description
Ballnose Carbide Blank,1F,.0625x3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Cutter with Universal Shank, 1-1/16"x 1" (HMSU.1-1/16)
- MARSHALLTOWN Mason Line Winder, 250 ft. (921)
- PARLEC Retention Knob, ANSI/ISO, 5/8-11, 45 Deg (40NTRK)
- KEO Keyseat Cutter, CS, 12T, RH, 2-3/16in L (94052)
- MELIN TOOL CO Ballnose Carbide Blank, 1F, .0781x3/16" (91074)
- MELIN TOOL CO Ballnose Carbide Blank 1F .0938X1/4 (91075)
- MELIN TOOL CO De Carbide Ball End Blank 1F 1/8X3/8, Shank Dia.: 1/8" (12353)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (702-006300)
- MICRO 100 Round Blank, Dia. 1/16 In, Length 2 In (SR-062-2)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 12 In (SR-500-12)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 4 In (SR-125-4)
- Melin Tool Co Tool Blanks