Shop All Round Blanks
Melin Tool Co
Ballnose, Blank, 1F, 0.2187Rx1/2
Mfr # 91079
Zoro # G4559359
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Material Carbide
- Finish Uncoated
- End Type Half Round Ball
- Split Length 1/2"
Product Information
- Brand Melin Tool Co
- MFR # 91079
- Zoro # G4559359
- Country of Origin United States
- Category Round Blanks
Dimensions
Overall Length | 2" |
Split Length | 1/2" |
Shank Dia. | 7/16" |
Cutter Dia. | 7/16" |
Details
Item | Ballnose,Blank,1F,0.2187Rx1/2 |
Material | Carbide |
Finish | Uncoated |
End Type | Half Round Ball |
Single End/Double End | Single End |
Description
Ballnose,Blank,1F,0.2187Rx1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT ImpactaTap 1/2'', 20 UNF (308051-0040)
- SCOTCH-BRITE Surface Conditioning Belt, 1-1/8inx21 in (7100024611)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50801)
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (4530G-200)
- MELIN TOOL CO De Carbide Ball End Blank 1F 1/8X3/8, Shank Dia.: 1/8" (12353)
- MELIN TOOL CO Ballnose Carbide Blank 1F .0938X1/4 (91075)
- MELIN TOOL CO Ballnose Carbide Blank, 1F, .0781x3/16" (91074)
- MICRO 100 Round Blank, Dia. 12.0 mm, Length 100 mm (SRM-120-100)
- MICRO 100 Round Blank, Dia. 4.5 mm, Length 100 mm (SRM-045-100)
- MICRO 100 Round Blank, Dia. 3.0 mm, Length 38 mm (SRM-030-038)
- MICRO 100 Round Blank, Dia. 1.0 mm, Length 310 mm (SRM-010-310)
- Melin Tool Co Round Blanks