Shop All Round Blanks
Melin Tool Co
Ball End, Se, Blank, 1F, 1/8x3/8
Mfr # 12344
Zoro # G4559401
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Finish Uncoated
- Material Carbide
- Split Length 3/8"
- End Type Ball
Product Information
- Brand Melin Tool Co
- MFR # 12344
- Zoro # G4559401
- Country of Origin United States
- Category Round Blanks
Dimensions
Overall Length | 1-1/2" |
Split Length | 3/8" |
Cutter Dia. | 1/8" |
Shank Dia. | 1/8" |
Details
Item | Ball End,Se,Blank,1F,1/8x3/8 |
Finish | Uncoated |
Material | Carbide |
End Type | Ball |
Single End/Double End | Single End |
Description
Ball End,Se,Blank,1F,1/8x3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Wing Bolt Socket 45mm 3/8 Sq. Drive (BD018)
- EKLIND 7 Piece Metric Fold-Up Hex Key Set (21171)
- APEX TOOL GROUP Impact Drive Socket Adapter, 1/4", Male (CAVAD216)
- TEKTON 8 mm Combination Wrench (18277)
- MELIN TOOL CO Ballnose Carbide Blank, 1F, .0781x3/16" (91074)
- MELIN TOOL CO Ballnose Carbide Blank 1F .0938X1/4 (91075)
- MELIN TOOL CO De Carbide Ball End Blank 1F 1/8X3/8, Shank Dia.: 1/8" (12353)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 3 In (SR-125-3)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 6 In (SR-125-6)
- MICRO 100 Round Blank, Dia. 2.0 mm, Length 100 mm (SRM-020-100)
- MICRO 100 Round Blank, Dia. 3.0 mm, Length 38 mm (SRM-030-038)
- Melin Tool Co Tool Blanks