Shop All Corner Chamfer End Mills
Melin Tool Co
Back Chamfer Mill, Sqr, 3/8" x .125
Mfr # BC-3/8
Zoro # G5343830
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-5/8"
- End Mill Material Carbide
- Shank Dia. 1/4"
- Number of Flutes 4
- Single End/Double End Single End
Product Information
- Brand Melin Tool Co
- MFR # BC-3/8
- Zoro # G5343830
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 2-5/8" |
Shank Dia. | 1/4" |
Milling Dia. | 3/8" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Back Chamfer Mill,Sqr,3/8" x .125 |
Finish | Uncoated |
End Mill Style | Back Chamfer |
Description
Back Chamfer Mill,Sqr,3/8 In. x .125
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Punch, Roll Pin, 3/16 In (J49316)
- REGAL CUTTING TOOLS ACME Thread Tap, 5/8"-8, Plug, 4 Flutes (017604AS)
- BON TOOL Bon 82-377 Rebar Saddle No.4 Rebar (100/Pkg) (82-377)
- DENT FIX EQUIPMENT TRIGGER SWITCH ASSY F/DF505 &DF595II (DF503T)
- MELIN TOOL CO Back Chamfer Mill, Sqr, 3/4" x .156 (BC-3/4)
- MELIN TOOL CO Cobalt Angle Mill, 90/90 deg., 1/2" (AM-1/2-90/90)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 3/8"X3/8 (CMG4-1212-90)
- MELIN TOOL CO Back Chamfer Mill, 7-Flutes, Sqr, 1" x .188 (BC-1)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 1/4X1/8, Number of Flutes: 4 (CMG4-808-90-ALTIN)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 1/4"X1/8, Number of Flutes: 2 (CMG2-808-90)
- KYOCERA Chamfer End Mill, 45 deg. (CM080045AL)
- Melin Tool Co End Mills