Shop All Combined Drill & Countersinks
Melin Tool Co
#5 High Speed Steel Drill & Countersink
Mfr # HSCD-5
Zoro # G5350681
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Drill Point
- Material - Machining High Speed Steel
- Finish Uncoated
- Overall Length 2-3/4"
- Drill Point Dia. 3/16"
Product Information
- Brand Melin Tool Co
- MFR # HSCD-5
- Zoro # G5350681
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 2-3/4" |
Drill Point Dia. | 3/16" |
Shank Dia. | 7/16" |
Trade Size | #5 |
Details
Item | Gnrl Prpse End Mill,HSS,118 deg.,5x3/16" |
Countersink Style | Drill Point |
Material - Machining | High Speed Steel |
Finish | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Double End |
Included Angle | 60 Degrees |
Description
Gnrl Prpse End Mill,HSS,118 deg.,5x3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 13 Pc Metric Hex Bit Set with Magnetic Base (941127)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF (1250600)
- SLICE Mini Cutter, Ceramic Blade, 2/5"Wx2-2/5"Lx1-1/2"H, GYGN (SLI10514)
- TE-CO Plunger, Spring, Steel, Zinc, 3/4-10, PK2 (52210)
- MELIN TOOL CO #7 High Speed Steel Drill & Countersink (HSCD-7)
- HHIP #4 1/8 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2125)
- GREENLEE Drill/Tap/Countersink Bit, 5/16-18x3 1/4 (DTAP5/16-18)
- DRILL AMERICA #2x4" Extra Long Combined Drill Bit and Countersink (DEW2X4)
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- GREENLEE Drill/Tap, M6 X 1.00 Pop (DTAPM6C)
- BOSCH Tap, No. 43 Drill Bit Combo 4-40 (BDT440)
- Melin Tool Co Combined Drill & Countersinks