Shop All Jobber Length Drill Bits
Melin Tool Co
#5 Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 3"
Mfr # HDR-5
Zoro # G4957491
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #5
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Melin Tool Co
- MFR # HDR-5
- Zoro # G4957491
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #5 |
Shank Dia. | 0.2055" |
Overall Length | 3" |
Length of Cut | 1-3/4" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill,Carbide,Wire 5,118 deg. |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Material | Carbide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Coolant Through | No |
Single End/Double End | Single End |
Description
Jobber Drill,Carbide,Wire 5,118 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Dynafor Pro Wireless Load Indicator Dynamometer Sensor, 15T 30000 lb, 0.2% Accuracy (293399)
- PORTAMATE FOLDING SAWHORSE 36""X33"" (PM-3300)
- GATORBACK Hammer Holster (602)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 20199 (20199)
- MELIN TOOL CO 5.00mm Carbide 118 Deg. Jobber Length Drill Bit (HDR-5MM-ALTIN)
- MELIN TOOL CO 7/16" Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-7/16)
- MELIN TOOL CO #25 Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 1-3/8" (HDR-25)
- MELIN TOOL CO #52 Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 1-1/2" (HDR-52)
- MELIN TOOL CO Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Size: 9/32" (HDR-9/32-ALTIN)
- MELIN TOOL CO 17/64" Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-17/64)
- DRILL AMERICA 1/8in Cobalt Quick Change Hex Shank Drill Bit (COHEX1/8)
- Melin Tool Co Jobber Length Drill Bits