Shop All Jobber Length Drill Bits
Melin Tool Co
4.00mm Carbide 118 Deg. Jobber Length Drill Bit
Mfr # HDR-4MM
Zoro # G5334091
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 4.00mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand Melin Tool Co
- MFR # HDR-4MM
- Zoro # G5334091
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.00mm |
Shank Dia. | 4mm |
Overall Length | 64 mm |
Length of Cut | 35 mm |
Details
Item | Carbide Jobber Drill,4mm,118 deg. |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Uncoated |
Material | Carbide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Coolant Through | No |
Single End/Double End | Single End |
Description
Carbide Jobber Drill,4mm,118 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Gun Nozzle, Zinc, Aluminium (1105)
- COILHOSE PNEUMATICS Typhoon Blow Gun Ext. 24 (EXT-24-DPB)
- VULCAN Square Combination 12In Steel (TGE-TS12)
- FEIN Oscillating Sanding Rasp, 3-1/8, 3-1/8In L (63731001210)
- MELIN TOOL CO 2.50mm Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 25 mm (HDR-2.5MM)
- MELIN TOOL CO 5.00mm Carbide 118 Deg. Jobber Length Drill Bit (HDR-5MM-ALTIN)
- MELIN TOOL CO Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Size: 9/64" (HDR-9/64)
- MELIN TOOL CO Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Size: 9/32" (HDR-9/32-ALTIN)
- MELIN TOOL CO 6.00mm Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 51 mm (HDR-6MM)
- MELIN TOOL CO 1/4" Carbide 118 Deg. Jobber Length Drill Bit (HDR-1/4)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0550)
- Melin Tool Co Jobber Length Drill Bits