Shop All Carbide End Mills
Melin Tool Co
3/8" Dia., 3/8" Shank, 5/8" LOC, 2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated
Mfr # CCMGS-1212
Zoro # G004950094
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Melin Tool Co
- MFR # CCMGS-1212
- Zoro # G004950094
- Country of Origin United States
- Category Carbide End Mills
Description
4 flute carbide end mills excel in peripheral milling and finishing. 4 flute end mills provide a much finer finish and can be ran at faster rates. Carbide's extreme hardness allows for the tool to be run much faster than hss or cobalt. It provides a high degree of wear resistance by withstand high cutting temperatures. The rigidity of carbide allows for excellent surface finishes and dimensional accuracy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Flat Double/Single Cut Warding Bastard File (16761NN)
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 10907 (10907)
- BON TOOL Bon 22-133 Thinline Mag Float, 16" X 3 1/8" Wood Handle (22-133)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X20, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A33X20)
- MELIN TOOL CO 3/16" Dia., 3/16" Shank, 3/8" LOC, 1-1/2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-606)
- MELIN TOOL CO End Mill, Carb, 1/2" dia., 3" L (CCMG-1616-TICN)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL Square Endmill (211-262)
- COBRA CARBIDE Endmill, Standard Uncoated, 3/16, Length of Cut: 1-1/2" (23315)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL Ball Endmill (209-014)
- KODIAK CUTTING TOOLS 3/16 VI Pro 4 Flute Carbide Endmill Stub ALCRO-MAX Coated (5557349)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/4, Overall Length: 3" (23398)
- Melin Tool Co End Mills